Select Country and Language Canada / French
Changer de pays
12325-222 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12325-222 | Wall-Mount Rack with Enclosure; 19"W x 42"H x 22"D; White; 21 RMU; Top Panel - Vented; Rail Type - Tapped 12-24; Sides - Yes; Front Door - Solid Plexiglass Door; Rear Door - Open to Wall; Assembled, Non-reusable Carton

  • Réf. fabricant 12325-222
  • PART #230806
Airflow: FRONT-TO-REAR
Color: WHITE
Material: ALUMINUM
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 22"
Overall Height: 42.1"
Overall Width: 24.5"
Rack Units: 21U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

Enjoy the benefits of a Wall-Mount Rack solution with the added protection and security of an enclosure at an attractive price. As always, CPI quality is built into this attractive, economical product. So, whenever floor space is at a premium and a full size rack is not required, use the CPI Wall-Mount Rack with Enclosure. Ships fully assembled with mounting instructions and hardware.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires