Select Country and Language Canada / French
Changer de pays
12334-219 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12334-219 | Fixed Shelf; non-vented; 19"W x 3.5"H x 24"D (610 mm); Computer White; UL Listed

  • Réf. fabricant 12334-219
  • PART #191514
Color: WHITE
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

These specially designed fixed shelves are used to support equipment that does not have rack-mounted brackets such as modems, CPUs, small power supplies, monitors, etc. Shelves mount to the Universal EIA 5/8"-5/8"-1/2" alternating hole pattern of the four vertical mounting rails.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires