Select Country and Language Canada / French
Changer de pays
12465-106 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12465-106 | Vertical Cable Manager; 6.5'H; Gray

  • Réf. fabricant 12465-106
  • PART #271301
Cable Management Type: RING DUCT
Cable Mgt Mounting: VERTICAL
Color: GREY
Type: CABLE MANAGEMENT
Description

The vertical cable manager provides additional cable management (one pair of cabling ring sections and eight rings are included with each cabinet or frame). Available for 6'H, 6.5'H, and 7'H cabinets. Can be positioned as needed on the horizontal mounting rails. Sold in pairs. Large 5.5"D X 2.3"W heavy duty plastic rings provide additional cable management inside cabinet and can be relocated where needed.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires