Select Country and Language Canada / French
Changer de pays
12467-723 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12467-723 | Dual Tower Sliding Shelf; 23"W x 7.33"H x 24.52"D; Black; Double Sided; Non-Vented

  • Réf. fabricant 12467-723
  • PART #367991
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: DOUBLE-SIDED
Shelf Movement: SLIDING
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

This rack mounted shelf has two independent sliding trays capable of supporting 150 lb each, providing a solution to the problem of racking tower CPUs in a space-saving manner while still allowing accessibility. The shelf can be extended a full 25 inches allowing easy access to the back of the tower CPU. Trays lock in fully opened and closed positions to provide additional stability. Mounting hardware is not included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires