Select Country and Language Canada / French
Changer de pays
125-3011-068 | AMPHENOL

AMPHENOL | 125-3011-068 | .025 pitch Spectra-Mode(TM) Twist 'N' Flat cable, 30 AWG solid tinned copper, TPE insulation

  • Réf. fabricant 125-3011-068
  • PART #125-3011-068
Conductor Count: 68 CONDUCTORS
Conductor Size: 30 GAUGE AWG
Construction: VARI-TWIST, TWISTED PAIRS
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: CABLE HAS NO JACKET
Pitch (C-C Spacing): .050 INCH CENTER TO CENTER
Screen/Shield: NO,CABLE HAS NO SHIELD
Description

Called Spectra-Mode, it is the latest generation of Twist 'N' Flat, having a characteristic impedance of 93 ohms (single ended) and 131 ohms (differential). This dual mode cable allows SCSI designers to ensure that their Ultra 2 LVD busses operate correctly when a Fast 20 single ended device is attached to the bus, and the system defaults to Fast 20 mode.

Caractéristiques
  • Recommended for both Ultra 2 LVD and Fast 20 SCSI higher frequency applications
  • Twisted pairs for significant crosstalk isolation
  • Fully laminated construction for tighter impedance control
  • Up to ten twist length combinations available
  • Double sided lamination provides excellent conductor strain relief
  • Reduced assembly costs compared with discrete or hand lamination terminations
Applications

Spectra-Strip now has the first truly "multimode" internal wide SCSI cable available that fully meets ANSI T10/1142 D impedance requirements for both Ultra 2 LVD (Low Voltage Differential) and Fast 20 single ended applications with one cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires