Select Country and Language Canada / French
Changer de pays
12610-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12610-719 | Low Profile Fixed Shelf; 19"W x 1.75"H x 36"D; Black; Vented, UL Listed

  • Réf. fabricant 12610-719
  • PART #263056
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Unique telescoping design delivers between 20" and 36" of continuous support for up to 100 pounds of equipment in less than 1 RMU of rack-mount space. Shelf bracket provides front and rear support, attaching with single screw to mounting rails.

Caractéristiques
  • Shelf bracket provides front and rear support, attaching with single screw to mounting rails
  • Made of 16 Gauge cold rolled steel, finished with semi gloss polyester-hybrid powder coat paint
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires