Select Country and Language Canada / French
Changer de pays
1263B J5C1000 | BELDEN

BELDEN | 1263B J5C1000 | Composite - Cables for TV Cameras and CCTV 2 25 AWG Coax 3-Pair 22 AWG PP PVC PVC Black, Vivid Matte

  • Réf. fabricant 1263B J5C1000
  • PART #B1263B
Approx. Wt. lb./1,000 ft.: 114
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.021 INCHES
Conductor Material: COMPOSITES, MIXED TYPES
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Stranding/Dia. AWG & Type: 2x7/0.021/25/BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: MIXED MATERIAL COMPOSITES
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.100
Jacket Material Color (O.D. in.): PVC/BLK/0.492
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 PLENUM
Notes/Special Features: WITH 22 AWG - 3 PAIR OD 0.492
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

(2) Coax : 25 AWG (7x30) BC, GIFPE insul., Duofoil plus TC braid (95% cov.), PVC inner jacket. (3) Pairs: 22 AWG TC, PP insul., Beldfoil with drain, PVC Jackets. Color Coded Jackets. Cabled. Overall flexible PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires