Select Country and Language Canada / French
Changer de pays
1267062-01-V1 | ORTRONICS

ORTRONICS | 1267062-01-V1 | Basic Telecom Module, 90 Percent Relative Humidity, RJ45/RJ31x Input Plug, 2" Length x 6.5" Width x 3" Height, 18 Gauge CRS, Black, Smooth Semi-Gloss Finish

  • Réf. fabricant 1267062-01-V1
  • PART #797963
Caractéristiques
  • Cable Pair Isolation and Testing Capability for HassleFree Installations
  • Quick Installation with the Patented OnQ Mounting System
  • Supports Optional OnQ Telecom Surge Protection Unit
  • Add Additional Telephone Outlets Simply and Inexpensively with theOnQ Telecom Expansion Module
  • Supports Most Security Systems By Providing RJ31X Functionality Through a MultiFunction Switch and RJ45 Jack
  • HalfWidth Design Facilitates Easy Positioning in the OnQ Enclosure with Other OnQ Modules
  • Supports Up to For Incoming Telephone Lines and Distributes Up to Six Telephone Outlets with Available Expansion for Increased Capacity
  • Easy, HighQuality Cable Termination on 110Style Blocks
Infos techniques et normes

UL, ANSI/UL 1863

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires