Select Country and Language Canada / French
Changer de pays
12684-720 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12684-720 | Perforated Metal Door; 19"W x 84"H; Black; T-Series SteelFrame

  • Réf. fabricant 12684-720
  • PART #342024
Color: BLACK
Door Style: SINGLE
Door Type: PERFORATED
Type: DOORS
Description

Replacement doors are available in several styles include solid or vented plexiglass and solid or high-flow perforated metal. Doors are easy to remove and can be mounted to open from the left or right. Keyed locks are preinstalled and include two keys.

This part is discontinued by supplier.

This part is discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires