Select Country and Language Canada / French
Changer de pays
12700-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12700-719 | Extra Heavy Duty 4-Point Sliding Shelf; 19"W x 3.5"H x 34"D; Black; Single Sided; Non-Vented

  • Réf. fabricant 12700-719
  • PART #265966
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

The Extra Heavy Duty 4-Point Sliding Shelf was designed to support heavy shelf-supported equipment up to 300 lb and uses only 2 RMU of mounting space. The shelf has an adjustable mounting depth of 20" to 34", and extends a full 24" for easy access to the back of equipment. Front lever locks shelf in the closed position to provide stability.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires