Select Country and Language Canada / French
Changer de pays
12725-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12725-001 | T-Series Bonding and Grounding Kit

  • Réf. fabricant 12725-001
  • PART #254779
Application: RAISED/ACCESS FLOOR
Component: WRIST STRAP
Connection Type: MECHANICAL
Ground Rod Diameter: 3/4"
Ground Rod Length: 4'
Ground Rod Material: GALVANIZED STEEL
Ground Rod Plate Thkness: 5 MIL
Ground Rod Type: SECTIONAL
Material Rating: DUAL-RATED
Description

Use this all-in-one kit to bond and ground your T-Series cabinet. Side panels and doors are electrically bonded to the cabinet frame using #12 conductors factory cut-to-length and factory terminated. Kit also includes a 2-barrel grounding block that attaches to the cabinet frame and holds up to two #0 gauge wires.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires