Select Country and Language Canada / French
Changer de pays
12766-707 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12766-707 | Fiber Management Spools; 6"L; Black; Pkg of 7

  • Réf. fabricant 12766-707
  • PART #310588
Cable Management Type: SPOOLS
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
Description

Chatsworth Products, Inc. (CPI) offers a new accessory - the 2"-Diameter Fiber Management Spool - to support fiber and copper cables when used with CPI's extensive line of vertical cabling sections. The spools meet EIA/TIA bend radius requirements and minimize cable tangles and tears for more efficient data transmission. Constructed of high-strength, lightweight aluminum, the spools will not bend or warp under heavy cable loads. A smooth surface and circular shape prevent damage to cable sheaths.

Caractéristiques
  • Provides proper cable support and bend radius for more efficient data transmission
  • Maintains strength under heavy cable loads
  • Mounts to all CPI vertical cabling sections 6 Inch Width (150 mm) or wider, including MCS, MCS-EFX, CCS, CCS-EFX and VCS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires