Select Country and Language Canada / French
Changer de pays
1277-N | INTERLOGIX

INTERLOGIX | 1277-N | Recessed Wing Fit Contact with Wire Leads, 3/8 in. Diameter, SPDT, White, 1/2 in. Gap Size. Single Pole-Double Throw

  • Réf. fabricant 1277-N
  • PART #309095
Description

Recessed wing fit magnetic contact with wire leads, 3/8 in. diameter, 1/2 or 1-1/4 in. gap size, closed loop or SPDT. The contact is ideal for new construction applications, where wood swell poses a potential threat to the contact housing. The wings flex to hold the contact securely in place as the wood expands and contracts.

Caractéristiques
  • Wings protect contact reed from being crushed by swelling wood
  • Installs quickly in over drilled holes
  • Superior false alarm immunity
  • Closed Loop, SPDT and Wide gap models available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires