Select Country and Language Canada / French
Changer de pays
12820-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12820-701 | Power Strip, 1U, Basic, 15A, 120V, Horizontal, (8) 5-15R, Thermal Breaker, No Surge, 5-15P, 10ft Input Cord, Removable 19/23in Mounting Brackets

  • Réf. fabricant 12820-701
  • PART #263834
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Eight 3-prong, 15A, 125 V AC outlets with circuit breaker and 10 cord mounts inside the top, bottom or side of cabinet. Bracket and installation hardware included.