Select Country and Language Canada / French
Changer de pays
12848-702 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12848-702 | Power Strip, 0U, Basic, 15A, 120V, Vertical Long, (24) 5-15R, Thermal Breaker, Surge, 5-15P, 10ft Input Cord, Rack and Cabinet Mounting Brackets

  • Réf. fabricant 12848-702
  • PART #266646
Number of Outlets: 20
Type: RACK MOUNT PDU
Description

CPI's redesigned vertical power strips offer an expanded range of features and options. Designed to provide power along the full height of cabinets 4' high and taller. Versa-Clamp mounting brackets attach to horizontal mounting rails, providing multiple mounting locations and configurations inside of CPI MegaFrame, SlimFrame, Steel Frame and Seismic Frame cabinets. Mounting hardware included. Sold individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires