Select Country and Language Canada / French
Changer de pays
1285T-N | INTERLOGIX

INTERLOGIX | 1285T-N | Designer Styled Terminal Contact, White, 3/4 in. Gap Size

  • Réf. fabricant 1285T-N
  • PART #360222
Description

Surface mount designer-styled magnetic contact with terminals, 3/4 to 1-1/2 in. gap size. The 1285T Series surface mount magnetic contact is ideal for residential and commercial applications where terminal connects are preferred. The unit features Sems style terminals that have self-lifting washers and captured screws to prevent the screws from backing out. The screws have combination heads that accept either Phillips or flat blade drivers. The terminals are angled away from the mounting surface to allow for quick and easy installation. Snap-on covers conceal the terminals and mounting screws for a clean professional appearance. Wide gap models are available.

Caractéristiques
  • Ideal for residential and commercial
  • Convenient surface mounting; combo head screws for quick termination
  • Modern, low-profile design
  • Snap-on cover
  • Angled clamping terminals for fast and easy lead connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires