Select Country and Language Canada / French
Changer de pays
12891-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12891-703 | Extended Fingers Bracket; 12.25"H; Black

  • Réf. fabricant 12891-703
  • PART #267245
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The new Extended Fingers Bracket provides extra-deep cable management capacity for applications that require large cable bundles or thick cable. Extra space also improves cable bend radius management, meeting or exceeding the needs of the latest Cat 5, 5e and 6 industry standards. It is a cost-effective accessory for cable management in specific areas of the rack rather than along its entire height.

Caractéristiques
  • It is preassembled in 7U, 9U and 13U heights for mounting directly onto any industry-standard rack
  • Patented cable guide fingers at 1U intervals provide an organized cable pathway
  • Made of durable, flame-retardant (UL 94V-0) plastic for environmental safety
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires