Select Country and Language Canada / French
Changer de pays
13044-103 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13044-103 | Panel Adapter with Cable Management, Single Sided 23" to 19"; Gray

  • Réf. fabricant 13044-103
  • PART #206873
Color: GREY
Type: MOUNTING RAILS/HARDWARE
Description

CPI offers a solution for those who have 7' x 23" racks and need to mount 19" equipment along the entire length of the rack. Existing panel adapters are typically composed of two side panels which reduce the mounting width and center the equipment. CPI's unique design performs the reduction on one side. Not only can you mount 19" equipment, but you also have room for cable management on the wide adapter panel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires