Select Country and Language Canada / French
Changer de pays
13075-719 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13075-719 | Horizontal Wire Management Panel; 19"W x 3.47"H; Black

  • Réf. fabricant 13075-719
  • PART #174173
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The Horizontal Wire Management Panel is offset 1.5" from the rack channel to ensure proper bending radii of patch cables - even hooded patch cables. This unique raised back plane design doubles as a horizontal pass-through trough. Unique offset design provides patch cable pathway from front-to-back or side-to-side.

Caractéristiques
  • Unique Offset Design Provides Patch Cable Pathway from Front to Back or Side to Side
  • Tangles Eliminated by the Defined Horizontal and Vertical Pathways
  • Mounts Quickly and Easily Using Threaded Cable Distribution Spools
  • Cable Distribution Spools Maintan Bend Radius Through the Pass-Through Trough and Across the Front Plane of the Horizontal Manager
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires