Select Country and Language Canada / French
Changer de pays
1326LMSMV | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1326LMSMV | ProxCard II, Prog, F-Matte, B-Hid Logo, Match

  • Réf. fabricant 1326LMSMV
  • PART #241604
: -----
: 125 KHZ
: <=85-BIT
: CLAMSHEL
: HID
: SLOTVERT
: WHITE
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: UP TO 85-BITS
Frequency: 125 KHZ
Product Type: CLAMSHELL CARD
Read Format: PROXIMITY HID
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: SLOT ON VERTICAL ORIENTATION
Description

Must be a reseller to purchase this product

Caractéristiques
  • Price Competitive with other card technologies
  • Offers universal compatibility with all HID proximity readers
  • Provides durable packaging and consistent read range
Spécifications
  • Clamshell Card
  • Base Model: 1326
  • Programming: Programmed, Low Frequency (125 kHz) HID; Specify Programming Information
  • Front Packaging: Plain White Vinyl With Matte Finish
  • Back Packaging: Base With Molded HID Logo
  • Card Numbering: Sequential Matching Internal/External (Inkjetted)
  • Slot Punch: Vertical
  • Typical Maximum Read Range: ProxPoint Plus Reader Up To 3 Inch (7.5 cm), MiniProx Reader Up To 5.5 Inch (14 cm), ThinLine II Reader Up To 5.5 Inch (14 cm), ProxPro Reader Up To 8 Inch (20 cm), ProxPro II Reader Up To 9 Inch (22.9 cm), Prox80(TM) Up To 5.5 Inch (14 cm), MaxiProx Reader Up To 24 Inch (60 cm)
  • Operating Temperature: -50 to 160 deg F (-45 to 70 deg C)
  • Size: 2.135 Inch x 3.385 Inch x 0.075 Inch (5.4 cm x 8.6 cm x 0.19 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires