Select Country and Language Canada / French
Changer de pays
13353 | GAI-TRONICS

GAI-TRONICS | 13353 | Outdoor Addressable Amplified Speaker with Built-in Amplifier for Public Address, Accepts Hard-wired Input from any 600 Ohm, Addressable (individual, zoned, all-page) via DTMF or 2-Tone, Remote DTMF Volume Control, Surface or Pole Mounting

  • Réf. fabricant 13353
  • PART #319906
Type: SPEAKER
Description

GAI-Tronics 13353 Addressable Amplified Speakers Provide Superior Performance With its Built-in Amplifier Circuit, Rated 8 Watts at 12 V DC, There is no Need for a Separate Power Amplifier, Increasing System Reliability by Removing the Single Point of Failure and Creating a Distributed Amplified System. The Addressable Speaker Performs a Self Adjustment of its Output Volume Based on the Surrounding Ambient Noise Level.

Must be a reseller to purchase this product

Caractéristiques
  • Built-in Amplifier for Public Address Applications
  • 83 - 116 dB SPL Output at each Speaker
  • Radio Control 600-ohm Input Models
  • Addressable (individual, zoned, all-page) via DTMF or 2-Tone
  • Automatic Volume Level Control
  • Remote DTMF Volume Control
  • Addrble Output Control
  • 12 V DC Input Power (120 V AC Power Supply Included)
  • Battery Back-up Option w/ Low Battery Alert
  • External Long-Life Battery Option
  • Solar Panel Power Option
  • Weatherproof Power Supply Option
  • Surface or Pole Mounting
  • Rainproof Ratiwer Saver Feature
  • PC Programmable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires