Select Country and Language Canada / French
Changer de pays
13363 | GAI-TRONICS

GAI-TRONICS | 13363 | Outdoor VHF Addressable Amplified Speaker with Build-in Amplifier for Public Address, Which Incorporates VHF Radio Receivers. This Speaker Can be Added to any Existing VHF (154-174 MHz) Radio System with Minimal Effort or Cost

  • Réf. fabricant 13363
  • PART #319907
Type: SPEAKER
Description

GAI-Tronics 13363 VHFAddressable Amplified Speakers Provide Superior performance With its Built-in Amplifier Circuit, Rated 8 Watts at 12 V DC, There is no Need for a Separate Power Amplifier, Increasing System Reliability by Removing the Single Point of Failure and Creating a Distributed Amplified System. The Addressable Speaker Performs a Self Adjustment of its Output Volume Based on the Surrounding Ambient Noise Level.

Must be a reseller to purchase this product

Caractéristiques
  • Built-in Amplifier for Public Address Applications
  • 83 - 116 dB SPL Output at each Speaker
  • Radio Control VHF Input Model
  • Addressable (individual, zoned, all-page) via DTMF or 2-Tone
  • Automatic Volume Level Control
  • Remote DTMF Volume Control
  • Addressabutput Control
  • 12 V DC Input Power (120 V AC Power Supply Included)
  • Battery Back-up Option w/ Low Battery Alert
  • External Long-Life Battery Option
  • Solar Panel Power Option
  • Weatherproof Power Supply Option
  • Surface or Pole Mounting
  • Rainproof Rating
  • Paver Feature
  • PC Programmable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires