Select Country and Language Canada / French
Changer de pays

HID GLOBAL CORPORATION | 1336LGGMN-26BIT | DuoProx II ISO-Thin Imageable Access Card With Magnetic Stripe, 125 kHz, Standard PVC, Programmed, Front-Plain White PVC With Gloss Finish, Back-Plain White PVC With Gloss Finish, Sequential Matching (Inkjetted), No Slot Punch, Artwork - 26BIT

  • Réf. fabricant 1336LGGMN-26BIT
  • PART #CS245731
Format: 26-BIT
  • Combines proximity and magnetic stripe technology and offers photo identification capability on a single proximity card
  • Graphics quality surface for use with direct image printers
  • Same size and thickness as a standard credit card
  • Vertical or horizontal slot punch capability
  • Proven, reliable technology - Offers extremely consistent read range. Unaffected by body shielding or variable environmental conditions, even when close to keys and coins
  • Thin - Can be carried with credit cards in a wallet or purse. Use with a strap and clip as a photo ID badge
  • Photo ID compatible - Print directly to the card with a direct image or thermal transfer printer. Slot punch vertically or horizontally for easy use
  • Cross-reference - A cross-reference list correlating the external card number and the programmed ID number is provided for easy system administration
  • Security - Offers over 137 billion unique codes
  • Long life - Passive, no-battery design allows for an infinite number of reads
  • Durability: strong, flexible and resistant to cracking and breaking
  • Custom artwork - Custom multicolor graphics and text are available
  • Offers universal compatibility with all HID proximity readers
  • Provides an external number for easy identification and control
  • Supports formats up to 85 bits, with over 137 billion codes
  • Custom pre-printed artwork available
  • Meets ISO standards for thickness, use with all direct image or thermal transfer printers
  • Accepts either a horizontal or vertical slot punch
  • Using HID's ProxProgrammer, card vendors can ship graphics - quality proximity cards, custom programmed to their customers' requirements, from their own inventory. Enables smaller order quantities and overnight delivery (Check with vendor for availability)
  • Artwork - 26BIT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires