Select Country and Language Canada / French
Changer de pays
13395-708 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13395-708 | Cable Runway Patch Panel Rack with Side Stringer Brackets; 19"W x 16.31"H; Black

  • Réf. fabricant 13395-708
  • PART #331586
Components: ACCESSORIES
Finish: BLACK
Material: ALUMINUM
Type: LADDER RACK
Description

The PatchRack is a miniature two-post rack that can be attached to CPI Cable Runway to save rack-mount space by placing patch panels or interconnect equipment above the rack or cabinet. Attach to the cable runway side stringer with a 7" deep standoff bracket.

Caractéristiques
  • Attaches to all CPI cable runway, but optimized for 1-1/2 Inch Height x 3/8 Inch Width (38.1 mm x 9.53 mm) side stringers or cross members to uuniversal cable runway
  • Attaches to cable runway in parallel or perpendicular orientation to align with the front or side of a rack or a cabinet
  • Attaches above or below cable runway to provide head room (clearance) for passers-by
  • Adjusts right or left to align with cable entry points in racks and cabinets
  • Supports 19 Inch width rack-mount equipment, such as patch panels
  • Holds 60 lb (27.2 kg)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires