Select Country and Language Canada / French
Changer de pays
1346LNSMN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1346LNSMN | Proxkey IIi, Prog., F-Black, B-Hid Logo, Seq.

  • Réf. fabricant 1346LNSMN
  • PART #476735
: -----
: 125 KHZ
: <=85-BIT
: BLACK
: HID
: RINGHOLD
Color: BLACK
Dimensions: 3" X 2" (APPROX.)
Format: UP TO 85-BITS
Frequency: 125 KHZ
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY HID
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: KEY RING HOLE
Description

Must be a reseller to purchase this product

Caractéristiques
  • Improved keyfob design
  • Universal compatibility with HID proximity readers
  • Provides external number for easy identification and control
Spécifications
  • Proximity Key Fob
  • Base Model: 1346
  • Programming: Programmed, Low Frequency (125 kHz); Specify Programming Information
  • Front Packaging: ProxKey III - Black With Gray Insert; Includes HID Standard Artwork
  • Back Packaging: Standard
  • Keyfob Numbering: Sequential Matching Internal/External (Inkjetted)
  • Additional Options: None
  • Description: RF-Programmable, 125 kHz, Black With Gray Insert, Customer-Specified ID Numbers
  • Typical Maximum Read Range: ProxPoint Plus Reader Up To 1.5 Inch (3.7 cm), MiniProx(TM) Reader Up To 2 Inch (5 cm), ThinLine II Reader Up To 2 Inch (5 cm), ProxPro Reader Up To 3 Inch (7.5 cm), ProxPro II Reader Up To 4 Inch (10.2 cm), Prox80(TM) Reader Up To 2 Inch (5.1 cm), MaxiProx Reader Up To 12 Inch (28 cm)
  • Construction: Ultrasonically Welded ABS Shell With TPE Insert
  • Operating Temperature: -50 to 160 deg F (-45 to 70 deg C)
  • HID Proximity 125 kHz: Yes
  • Contact Smart Chip Module Embeddable: No
  • Wiegand Strip: No
  • Magnetic Stripe Option: No Magstripe
  • Printable: No
  • Standard HID Artwork: Yes
  • Slot Punch: Key Ring Hole
  • Size: 1.555 Inch x 1.250 Inch x 0.235 Inch (3.95 cm x 3.18 cm x 0.60 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires