Select Country and Language Canada / French
Changer de pays
1351LBSNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1351LBSNN | Access Control, PROXPASS TAG, PROG, NO # LEAD FREE

  • Réf. fabricant 1351LBSNN
  • PART #572595
Dimensions: 3" X 2" (APPROX.)
Frequency: 125 KHZ
Product Type: TAG CREDENTIAL
Read Format: PROXIMITY HID
Sales Category: ELECTRIC CARDS AND FOBS
Caractéristiques
  • Access door permits convenient battery replacement
  • Provides up to eight foot read range
  • Velcro backing attaches easily to interior of vehicle windshield
  • Attractive, durable sealed case
  • Compatible with MaxiProx reader and all HID card formats
  • Two to five year battery life, depending on usage
  • Competitively priced as compared to VHF vehicle tags
  • Options - external numbering
  • Easily administered - A cross-reference list correlating the external card number and the programmed ID number provides easy system administration
  • Security - offers over 137 billion unique codes
  • Long life - dual battery design and low current draw allows two to five years with typical usage (replaceable battery)
  • Durability - rugged, UV-resistant, sonic-welded polycarbonate case is also weather-resistant
Spécifications
  • Long Range Proximity Active Tag
  • Base Model: 1351
  • Programming: Programmed, Low Frequency (125 kHz). Specify Programming Information
  • Color: Standard Beige
  • Back Packaging: Standard HID Logo
  • Tag Numbering: No External Card Numbering
  • Hardware Option: None
  • Read Range Using MaxiProx Reader: 6 to 8 ft (1.82 - 2.5 m)
  • Mounting Location: Interior Windshield, Driver's Side, Upper or Lower Corner
  • Operating Temperature: -22 to 185 deg F (-30 to 85 deg C)
  • Battery: Two Panasonic Lithium (Model BR2330)
  • Environmental: 5 - 95% RH, Non-Condensing (Not For Marine Usage)
  • Dimensions: 3.625 Inch x 2.650 Inch x 0.300 Inch (9.25 cm x 6.75 cm x 0.76 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires