Select Country and Language Canada / French
Changer de pays
13602-718 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13602-718 | EasySwing(TM) Wall-Mount Rack; 19"W x 24.5"H x 18"D; Black

  • Réf. fabricant 13602-718
  • PART #318652
Color: BLACK
Height: 24.5"
Material: STEEL
Mounting Width: 19"
Rack Units: 11U
Seismic Rating: NO
Type: WALL-MOUNT
Description

EasySwing is a cost-effective 19" EIA swing gate rack for mounting network, communications and security equipment in a telecommunications or equipment room where floor space is limited. Opens 180 degrees to right or left.

Caractéristiques
  • Swing-Out Rack-Mount Frame Provides Easy Access to the Rear of Installed Equipment
  • Fiber and Copper Ready with 19" EIA Threaded Equipment Mounting Rails
  • Easy to Ship, Inventory and Install Ships Flat, Folds Open to Mount on the Wall
  • Integrated Cable Mnagement Straps Included
  • Swing Gate Can Open to the Right or to the Left
  • Durable, All-Steel Construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires