Select Country and Language Canada / French
Changer de pays
13704-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 13704-703 | Vertical Cabling Section, Dbl-Sided, Seismic Rack, Black

  • Réf. fabricant 13704-703
  • PART #377886
Cable Management Type: RING DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Seismic Frame Two-Post Rack Vertical Cabling Section, black, provides a double-sided, front and rear cable pathway next to Seismic Frame Two-Post Rack. Separate front and rear 6W x 6.38D (150 mm x 162mm) cable managers attach with included offset brackets to align with the front and rear of the rack. Large cable pass-through ports on the back of each manager align with ports in the side of the frame; spin-open plastic latches secure cables inside the managers. Keyhole slots on the back of the managers allow two power strips to be mounted on the back of each manager using the Seismic Frame Two-Post Rack Vertical Power Strip Mounting Hardware Kit Includes one Single-Sided Cable Management Fingers Kit to organize cables by RMU Made of aluminum. Includes installation hardware.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires