Select Country and Language Canada / French
Changer de pays
1375005-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375005-1 | 4 Port Faceplate Mod Furniture Use With SL Series Jack/Insert 1375005-1 Almond

  • Réf. fabricant 1375005-1
  • PART #255240
Color: ALMOND
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 4
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Light Almond
  • Product Type Features.Product Type: Faceplate
  • Product Type Features.Number of Ports: 4
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Orientation: Horizontal
  • Body Features.Accepts: SL Series Multimedia Inserts, SL Series Multimedia Jacks, SL Series Unshielded Modular Jacks
  • Body Features.Port Style: Straight
  • Product Type Features.Series: SL Series
  • Identification Marking.Labeling Options: Yes
  • Body Features.Mount Type: Furniture Small Opening
  • Product Type Features.Style: Furniture
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires