Select Country and Language Canada / French
Changer de pays
1375092-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375092-1 | Icon Wheel, Contains: (4) Blank, (2) Cat 5e, (2) Cat 6, (1) V1, (1) V2, (1) V3, (1) V4, (1) D1, (1) D2, (1) D3, (1) D4, Almond

  • Réf. fabricant 1375092-1
  • PART #270968
_Color: Almond
Description

Each wheel contains 16 icons: four blank, two Category 5e, two Category 6, two Category 6A, two each: V1, V2, V3, V4, D1, D2, D3, D4. Available in other colors and variations.