Select Country and Language Canada / French
Changer de pays
1375092-7 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375092-7 | Icon Wheel 16 Icons with 4 Blanks 2 Category 5E & Category 6, V1-V4 & D1-D4 Orange 10/Pk

  • Réf. fabricant 1375092-7
  • PART #270980
Type: LABELS
_Color: Almond
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Orange
  • Packaging Features.Packaging Method: Box
  • Product Type Features.Material: Polyphenylene
  • Packaging Features.Packaging Quantity: 10
  • Product Type Features.Series: Cat 5e, Cat 6, Data, Voice
  • Product Type Features.For Use With: SL Series Modules, HideOut Outlet, FLEX-MODE Electrical Faceplates, Iconable ACO Patch Panels, SL Series Multimedia Jack Patch Panels, 110Connect Cat 5 Patch Panels, 110Connect Cat 5e Patch Panels, SL Series Cat 6 Patch Panels, SL Series Cat 5e Patch Panels, MT-RJ Snap-In Adapter Plate, MT-RJ Rack Mount Enclosure, Iconable ACO Faceplates, HideAway Outlet, SL Series Mounting Straps, Modular Jack Boxes, Universal Office Box, Standard Faceplates, SL Series Furniture Outlets
  • Printer/Label Features.Tamper Evident: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires