Select Country and Language Canada / French
Changer de pays
1375159-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375159-1 | Cable Manager Horizontal 1U Front And Rear Of The Rack

  • Réf. fabricant 1375159-1
  • PART #246445
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

These cable-management panels help route and organize patch cords and cables between panels. 19 inches, rack-mountable.

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Double Sided
  • Product Type Features.Product Type: Cable Management Panel
  • Configuration Features.Rack Units: 1
  • Product Type Features.Footprint: Standard
  • Product Type Features.Industry Application: NETCONNECT
  • Dimensions.Panel Height (mm [in]): 44.45 [1.750]
  • Body Features.Rear Cable Management: Standard Fingers
  • Configuration Features.Cable Management Type: Horizontal
  • Body Features.Front Cable Management: Standard Fingers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires