Select Country and Language Canada / French
Changer de pays
1375354-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1375354-1 | Label ID Products; Printer Type: Laser Label Height: 12.19 mm Label Width: 200.66 mm Card Stock Material Wiring Blocks Series

  • Réf. fabricant 1375354-1
  • PART #250426
RoHS Compliant: YES
Type: LABELS
Description

These wiring blocks are molded plastic blocks consisting of horizontal index strips for positioning cables for termination. Each strip accepts up to 25 pairs and is marked at 5-pair intervals. Blocks can be terminated using a 110 termination tool. Thes e blocks support applications for voice and high-speed data and exceed specifications. Category 6 blocks feature unique shielded crosstalk barrier and isolated pair engineering creating superior performance. Category 6 cross-connects are for use with C ategory 6 connecting blocks only; Category 5e connecting blocks are not compatible and may cause damage to Category 6 wiring blocks.

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Packaging Features.Packaging Method: Sheet
  • Product Type Features.Material: Card Stock
  • Packaging Features.Packaging Quantity: 90
  • Product Type Features.Series: Wiring Blocks
  • Product Type Features.For Use With: 610XC, 110Connect XC
  • Electrical Characteristics.Printer Type: Laser
  • Body Features.Sheets per Pack: 5
  • Printer/Label Features.Label Width (mm [in]): 200.66 [7.900]
  • Electrical Characteristics.Number of Labels Across: 1
  • Printer/Label Features.Label Height (mm [in]): 12.19 [0.480]
  • Printer/Label Features.Tamper Evident: No
  • Printer/Label Features.Label Type: Die-Cut
  • Printer/Label Features.Label Finish: Matte
  • Body Features.Perforated: Yes
  • Printer/Label Features.Labels per Sheet: 18
  • Body Features.Card Size (mm [in]): 215.90 x 279.40 [8.500 x 11.000]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires