Select Country and Language Canada / French
Changer de pays
1435657-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1435657-1 | 12-F AMPtrac Adapter Plate, 6 SC Duplex Ports Multimode, Beige

  • Réf. fabricant 1435657-1
  • PART #355723
Connector Type: SC DUPLEX
Fiber Count: 6
Description

Available for MT-RJ, LC Duplex and SC Duplex systems Available in OM1, OM3 and single-mode Support field termination or use with MPO cassettes MT-RJ Patch Panel jacks and duplex LC SL Series inserts sold separately.