Select Country and Language Canada / French
Changer de pays
1435NSSSN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1435NSSSN | Stickers, Packaged Tag, HID MIFARE 1K, NON-PROG, F- STD HID AW, B- STD, SEQ #, NO SLOT

  • Réf. fabricant 1435NSSSN
  • PART #572798
Color: WHITE
Dimensions: APPROX. 1.3" DIA. X .07" THICK
Frequency: 13.56 MHZ
Memory: 1K BITS
Product Type: TAG CREDENTIAL
Read Format: PROXIMITY MIFARE
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • High security - MIFARE technology ensures mutual authentication, data encryption and unique 32 Bit serial number
  • Proven, reliable technology - offers extremely consistent read range. Use is unaffected by body shielding or variable environmental conditions, even when close to keys and coins
  • Fast processing and data communication - transaction times are less than 100 milliseconds for a typical secure ticketing transaction
  • Cost effective - the benefits of contactless smart cards without the cost of rebadging
  • Convenient - easy attachment to ID card or other non-metallic device
  • Long life - the passive, no-battery design allows for 100,000 read/write operations and carries a lifetime warranty
  • Durability - Strong, flexible and resistant to damage
  • Read/write functionality - perfect for multi-functional memory applications
  • Memory specification - 1K Bytes (8,192 bits) or 4K Bytes (32,768 bits); Memory Sector 0 is used as the MIFARE Application Directory (MAD); Unique 4 Bytes (32 bit) ID per card (CSN); Each sector uses two encryption keys - Key "A" to read only, Key "B" to read/write; Each encryption key is 6 Bytes (48 bits)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires