Select Country and Language Canada / French
Changer de pays
1454CSSSNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1454CSSSNN | Access Control, Credentials, HID DESFIRE EV1 8K KEYFOB, CUST PROG, F- STD, B- STD, NO #, NO SLOT

  • Réf. fabricant 1454CSSSNN
  • PART #572963
Color: BLUE
Dimensions: TEARDROP APPROX. 1.5" X 1" X 0.10"
Frequency: 13.56 MHZ
Memory: 4K BITS
Product Type: KEY FOB CREDENTIAL
Read Format: PROXIMITY MIFARE
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • High security - DESFire technology includes mutual authentication, DES and triple-DES data encryption and unique 56-bit serial number
  • Proven, reliable technology - offers extremely consistent read range. Unaffected by body shielding or variable environmental conditions, even when close to keys and coins
  • Fast processing and data communication - transaction times are less than 100 milliseconds for a typical secure ticketing transaction
  • Long life: passive, no-battery design allows for 100,000 read/write operations
  • Rugged and durable design: able to withstand harsh environments, the MIFARE Keyfob has double-sealed construction. Inner electronics are fully encapsulated in epoxy. Outer body is an ultra-sonic welded, polycarbonate material
Spécifications
  • Keyfob
  • Base Model: 1454 (MIFARE DESFire EV1 8K Key Fob)
  • MIFARE DESFire EV1 Memory Size: 8K Bytes MIFARE DESFire EV1
  • Programming: Custom Programmed, Specify Programming Information
  • Front Packaging: Standard HID Artwork
  • Back Packaging: Standard
  • Key Numbering: No External Card Numbering
  • Slot Punch: None
  • Typical Maximum Read Range: Upto 2 Inch (5.0 cm)
  • Operating Temperature: -40 to 158 deg F (-40 to 70 deg C)
  • Operating Humidity: 5 - 95% Non-Condensing
  • Operating Frequency: 13.56 MHz
  • RF Interface: ISO 14443 A, Parts 1-3
  • Transaction Time: < 100 ms
  • Baud Rate: 106, 212 or 424 kbps
  • Memory Type: EEPROM, 4K Bytes (32,768 Bits)
  • Multi-Application Memory: Dynamic Memory Structure, Upto 28 Applications
  • Write Endurance: 100,000 Cycles Min
  • Data Retention: 10 Years Min
  • Material and Finish: Molded Polycarbonate, Matte Blue
  • Card Marking: Inkjet Standard, Laser Engraving Optional
  • Slot Punch: Key Ring Hole
  • Dimensions: 1.725 Inch x 1.197 Inch x 0.215 Inch (4.38 cm x 3.04 cm x 0.55 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires