Select Country and Language Canada / French
Changer de pays
1454SSSMN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1454SSSMN | Credentials, HID DESFIRE KEYFOB 4K, CUSTOM PROG, F- STD HID AW, B- STD, MATCHING #, NO SLOT

  • Réf. fabricant 1454SSSMN
  • PART #584182
Color: BLUE
Dimensions: TEARDROP APPROX. 1.5" X 1" X 0.10"
Frequency: 13.56 MHZ
Memory: 4K BITS
Product Type: KEY FOB CREDENTIAL
Read Format: PROXIMITY MIFARE
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • High security - DESFire technology includes mutual authentication, DES and triple-DES data encryption, and unique 56-bit serial number
  • Proven, reliable technology - offers extremely consistent smart card read range. Use is unaffected by body shielding or variable environmental conditions, even when close to keys and coins
  • Fast processing and data communication - transaction times are less than 100 milliseconds for a typical secure ticketing transaction
  • FlexKey flexibility and convenience - contemporary design enables easy attachment to a key, badge clip or badge lanyard
  • Rugged, double-sealed construction, built to withstand harsh operating environments
  • Customizable - can be customized by adding a company logo
  • Long life - passive, no-battery design allows for 100,000 read/write operations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires