Select Country and Language Canada / French
Changer de pays
1455CNSSNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1455CNSSNN | Access Control, Credentials, HID DESFIRE EV1 8K TAG, NON-PROG, F-STD, B-STD, NO #, NO SLOT

  • Réf. fabricant 1455CNSSNN
  • PART #572964
Color: WHITE
Dimensions: APPROX. 1.3" DIA. X .07" THICK
Frequency: 13.56 MHZ
Memory: 4K BITS
Product Type: TAG CREDENTIAL
Read Format: PROXIMITY MIFARE
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • High security - DESFire technology includes mutual authentication, DES and triple-DES data encryption and unique 56-bit serial number
  • Fast processing and data communication - transaction times are less than 100 milliseconds for a typical secure ticketing transaction
  • Upgrade tool: provides the security of DESFire contactless read/write technology in a small, disk-shaped package
  • Long life: the passive, no-battery design allows for 100,000 read/write operations
  • Durability: strong, flexible and resistant to damage
  • Read/write functionality: perfect for multi-functional memory applications
Spécifications
  • Adhesive Tag
  • Base Model: 1455 (MIFARE DESFire EV1 8K Tag)
  • MIFARE DESFire EV1 Memory Size: 8K Bytes MIFARE DESFire EV1
  • Programming: Non-Programmed (13.56 MHz). Programming Information Not Required
  • Front Packaging: Standard HID Artwork
  • Back Packaging: Standard
  • Tag Numbering: No External Card Numbering
  • Slot Punch: None
  • Typical Maximum Read Range: Upto 2 Inch (5.0 cm)
  • Operating Temperature: -40 to 149 deg F (-40 to 65 deg C)
  • Operating Humidity: 5 - 95% Non-Condensing
  • Operating Frequency: 13.56 MHz
  • RF Interface: ISO 14443 A, Parts 1-4
  • Transaction Time: < 100 ms
  • Baud Rate: 106, 212 or 424 kbps
  • Memory Type: EEPROM, 4K Bytes (32,768 Bits)
  • Multi-Application Memory: Dynamic Memory Structure, Upto 28 Applications
  • Write Endurance: 100,000 Cycles Min
  • Data Retention: 10 Years Min
  • Material and Finish: Matte White Lexan With Adhesive Back
  • Card Marking: Inkjet
  • Dimensions: 1.285 Inch Dia x 0.070 Inch (3.26 cm x 0.18 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires