Select Country and Language Canada / French
Changer de pays
1456NGGNV | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1456NGGNV | COMPOSITE DESFIRE CARD, NON-PROG., F-GLOSS, B-GLOSS, NO #, VERT SLOT

  • Réf. fabricant 1456NGGNV
  • PART #584219
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 13.56 MHZ
Memory: 8K BITS
Product Type: CLAMSHELL CARD
Read Format: PROXIMITY MIFARE
Sales Category: ELECTRIC CARDS AND FOBS
Caractéristiques
  • High security - Mutual authentication, AES 128, DES and triple-DES data encryption and unique 56-bit serial number
  • Read/write functionality - perfect for multi-functional memory applications
  • Transition solution - add smart card applications to existing HID proximity technology access control systems
  • True credit card thickness - use with all direct image and thermal transfer printers
  • Proven, reliable technology - MIFARE DESFire EV1 is based on open global standards for security, and is interoperable with existing MIFARE infrastructures
  • Fast processing and data communication - transaction times are less than 100 milliseconds for a typical secure ticketing transaction
  • MIFARE DESFire EV1 is fully complaint with ISO 14443A 1-4, and has been awarded CC EAL 4+ for card security
  • Long life - passive, no-battery design allows for an infinite number of reads
  • Durability - Strong, flexible and resistant to damage
  • Photo ID Compatible - Print directly to the card with a direct image or thermal transfer printer
  • PVC card surface - card is optimized for dye sublimation printing
  • Customizable - specify your own text or graphics artwork
  • Thin - 0.030 Inch (0.076 cm) card can be carried with credit cards in a wallet or purse. Use with a badge holder and strap clip or lanyards for an attractive photo ID badge
  • Many ordering options - including magnetic stripe, external card numbering, custom artwork and contact smart chip module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires