Select Country and Language Canada / French
Changer de pays
1479860-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1479860-1 | Cable Mgmt Support Bar Behind Category 5 110 Panels 2.25" Deep

  • Réf. fabricant 1479860-1
  • PART #314679
Cable Management Type: ACCESSORIES
Color: BLACK
Type: CABLE MANAGEMENT
Description

This part is discontinued by supplier. Please see Anixter# 243509 for suggested replacement.

These brackets are designed to provide strain relief and cable routing in the rear of a 19 in. rack or patch panel.

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Cable Support Bar
  • Other.Comment: Mounts to back of 110Connect and SL Series Patch Panels
  • Configuration Features.Rack Units: 1
  • Product Type Features.Footprint: Standard
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Support Bar Depth (mm [in]): 57.15 [2.25]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires