Select Country and Language Canada / French
Changer de pays
15053-203 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 15053-203 | QuadraRack Server Frame; 19"W x 7'H x 29"D; White; 45 RMU; No. of Posts - 4; Top Angle

  • Réf. fabricant 15053-203
  • PART #267549
Color: WHITE
Height: 7'
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Description

Designed specifically for rack-mount servers, the new QuadraRack Server Frame offers the strength and stability of a cabinet, but in an open mounting system. The unique 14 gauge steel "C" shaped channels with square holes and horizontal braces were designed to provide optimal torsional strength. Since rack-mount servers require various types of mounting screws, cage nuts provide the flexibility to adapt holes for M6, 10-32 or 12-24 mounting screws (not included).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires