Select Country and Language Canada / French
Changer de pays
1506101-01 | CORNING

CORNING | 1506101-01 | Polishing Film, Flat, 5 in, Silicon Carbide, 50 per pack, 2 µm, natural

  • Réf. fabricant 1506101-01
  • PART #376235
Fiber Type: POLISHING
Type: FIBER
Description

Corning Cable Systems provides a broad range of polishing film sizes and types to meet the performance and polish requirements for all fiber optic connector end faces. Designed for cable assembly houses, field-installable connectors and tool kits, these polishing films have tiny abrasive particles deposited onto polyester material to provide the high-precision grinding and finishing operations necessary to create high-quality optical interfaces.

Spécifications
  • Product Type (FOJP): Accessories
  • Polishing Film Type: Flat Film
  • Polishing Film Mineral: Silicon Carbide
  • Polishing Film Mineral Size: 2 µm
  • Polishing Film Size: 5
  • Polishing Film Color: Natural
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires