Select Country and Language Canada / French
Changer de pays
1520R-S200-RB | MICROSEMI

MICROSEMI | 1520R-S200-RB | S200 GPS Network Time Server with High Stability Rubidium Oscillator, Multiport

  • Réf. fabricant 1520R-S200-RB
  • PART #608892
Device Type: STANDALONE
Expansion Modules/Slots: 3-4
Type of Device: TERMINAL SERVER
Description

Includes roof mounted antenna. Includes 50 ft. (15M) of antenna cable. See datasheet for everything product includes. Two (2) year warranty standard.

This part has been discontinued by supplier.

Caractéristiques
  • Next generation, High-Bandwidth NTP Time Server
  • Stratum 1 Operation Via GPS Satellites
  • 3 Independent NTP Ports
  • High-Resolution Vacuum Florescent Display
  • Full numeric keypad
  • IPv6 and IPv4 Compatible
  • Secure Web-Based Management
  • SSH, SSL, SCP, SNMP v3, Custom
  • MIB, HTTPS, Telnet, FTP, and more
  • Stratum 2 Operation via NTP Servers
  • Nanosecond time accuracy to UTC
  • Dedicated Sysplex Timer output
  • Email Alerts for Alarms or Error
  • Single Satellite Timing
  • Two-Year Warranty
  • Rubidium & OCXO Oscillator Upgrades
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires