Select Country and Language Canada / French
Changer de pays
15218-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 15218-703 | Adjustable QuadraRack, 12-24 Mounting Holes, 925mm - 1075mm Deep, 45 RMU. 7' High, Black

  • Réf. fabricant 15218-703
  • PART #345215
Color: BLACK
Height: 7'
Material: STEEL
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Description

Adjustable QuadraRack adjusts in depth to support a variety of network and computer equipment. Threaded 312-24 mounting rails support up to 2,000 lb (907.2 kg) of equipment. Available in four depth ranges and four heights. Self-squaring assembly with welded front and rear frames reduce installation time. Integrated grounding features make grounding easy.

Caractéristiques
  • Stability and strength of a welded steel enclosure in an open four-post frame
  • Open design for unrestricted airflow and easy access to equipment and cabling
  • Self-squaring assembly with welded front and rear frames reduces assembly time
  • Mounting channels adjust in depth to provide front and rear support for equipment
  • Maximizes floor space with a minimal rack footprint
  • Rack components are bonded together during assembly in accordance with industry standards
  • Includes a two mounting hole ground terminal block for easy attachment to the telecommunications grounding busbar
  • Choose square-punched or threaded equipment mounting holes
  • Rack-mount units are marked and numbered on the mounting channels
  • Easy to bay together to create multi-rack configurations
  • Use with any CPI cabling section to manage cables
  • Support large equipment on heavy-duty shelves or on side-mounted equipment support rails
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires