Select Country and Language Canada / French
Changer de pays
1546NGGNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1546NGGNN | Access Control, Credentials, HITAG1 PROXIMITY CONTACTLESS SMART CARD - 125 KHZ, NON-PROG, F-GLOSS, B-GLOSS, NO #, NO SLOT

  • Réf. fabricant 1546NGGNN
  • PART #572976
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 125 KHZ
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Reliable design: read/write identification card (125 kHz) for use in contactless applications
  • Standard-based solution: meets ISO/IEC standards for thickness and use with all direct image or thermal transfer printers
  • Secure design: reliable data transmission with possible mutual authentication and data encryption for strong confidentiality
  • Identification transponder that supports encrypted RFID data transmission as well as data integrity check (including support for mutual authentication for controlled access to memory resource)
  • Operating frequency range from 120 to 130 kHz with bi-directional data transmission in full duplex mode
  • Programmable memory (EEPROM) size with 2048 bits (2K Byte providing extended space for data storage)
  • Selective protection of memory content
  • Read/write memory chip for simplified data management
  • Unique 32-Bits (4 Bytes) serial number
  • Standard-based solution: card physical dimensions with ISO/IEC 7810, tested according to ISO/IEC 10373 for bending/torsion and resistance to temperature tests
Spécifications
  • Single-Technology Smart Card with HITAG
  • Base Model: 1546 HITAG 1 Standard PVC
  • Programming: Non-Programmed, Low Frequency (125 kHz). Programming Information Not Required
  • Front Packaging: Plain White With Gloss Finish
  • Back Packaging: Plain White With Gloss Finish
  • HITAG Card Numbering: No External Card Numbering
  • Slot Punch: No Slot Punch (Printed Location Of Vertical Slot Punch Will Remain)
  • Operating Frequency: 125 kHz
  • Typical Maximum Read Range: Upto 2.283 Inch (5.80 cm)
  • Construction: 100% PVC
  • Operating Temperature: -31 to 122 deg F (-35 to 50 deg C)
  • Memory Size/Application Areas: Total Memory Size 2048 Bits Organized in 64 Pages of 4 Bytes Each
  • Memory Endurance: Min 100,000 Erase/Write Cycles
  • Data Retention: Min 10 Years Non-Volatile Data Retention
  • Contact Smart Chip Embeddable: No
  • Printable: Yes (White/White Card), Usable With Direct Imaging and Thermal Transfer Printers (From HID and Other Suppliers) Some Exclusion Areas For Printing are Defined
  • HID Secure Identity Services: Customized Cards (Including Custom Artwork) are Available Through HID Secure Identity Services(TM)
  • Visual Security Options: Optional Including Hologram, Anti-Counterfeiting, Holographic Foil
  • Dimensions: 2.125 Inch x 3.370 Inch x 0.033 Inch (5.4 cm x 8.57 cm x 0.084 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires