Select Country and Language Canada / French
Changer de pays
1550NGGNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1550NGGNN | Credentials, Cards, LEGIC PRIME 1024, PVC CARD BODY, NON-PROG., F-GLOSS, B-GLOSS, NO#, NO SLOT

  • Réf. fabricant 1550NGGNN
  • PART #572977
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 13.56 MHZ
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • High frequency (HF): read/write cards with LEGIC prime or LEGIC advant enhanced encryption standards (3DES and DES) for security
  • Flexibility, for single and multi-application card projects that require LEGIC readers and compliance with the LEGIC card specifications
  • Standard-based solution: meets ISO/IEC standards for thickness and use with all direct image or thermal transfer printers
  • Basic contactless read/write technology
  • Card technology with proprietary LEGIC algorithm for basic data authentication and encryption
  • 4 bits CRC (checksum: cyclic redundancy check) protecting each card response
  • 4 bytes unique number for the card unique identifier
  • Multi-application memory - passive data memory (EEPROM) organized in a sequence of segments of variable size
  • Read/write programmable cards with application that can reside in different memory segments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires