Select Country and Language Canada / French
Changer de pays
1551NGGNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 1551NGGNN | Credentials, Cards, LEGIC ADVANT 1024, PVC CARD BODY, NON-PROG., F-GLOSS, B-GLOSS, NO#, NO SLOT

  • Réf. fabricant 1551NGGNN
  • PART #572978
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 13.56 MHZ
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Advanced contactless read/write card technology for applications with higher security requirements
  • Contactless interfaces: standard-based communication protocol ISO 15693 compliant
  • Solution leverages mutual authentication, data encryption as well as message authentication (MAC)
  • Encrypted data transfer and encrypted data storage can be defined per application (DES, 3DES, LEGIC proprietary encryption) with 64 bit key length
  • User defined cryptographic keys for each application
  • Multi-application memory - passive data memory (EEPROM) organized in a sequence of segments of variable size
  • 4 bytes unique number for the card unique identifier
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires