Select Country and Language Canada / French
Changer de pays
15875 | AMPHENOL

AMPHENOL | 15875 | TERM TYPE LEGEND H-C-C = Hex Crimp Center Contact and Braid O-C-C = "O" Crimp Center Contact and Braid H-C = Captive Center Contact and Braid H-C = Captive Center Contact and Braid * 10BASE-2 IEEE 802.3

  • Réf. fabricant 15875
  • PART #173792
Term Tool Anixter No.: Not needed
Term Tool Vendor No.: Not needed
Term Type: 110 IDC
Type: BNC 50 OHM
Vendor: Amphenol

Amphenol 50 OHM BNC connectors are miniature, lightweight units usable up to 11 GHz and typically yield low reflection through 4 GHz. Designed to accommodate a large variety of RG and industry standard cables, BNC connectors are available in crimp/crimp, clamp/solder, SURETWIST(R), and field serviceable termination styles. A full line of printed circuit board receptacles, bulkhead receptacles, resistor terminations, and other accessories complement the product offering.
A variety of our 50 OHM BNC connectors are recognized under the Component program of Underwriter's Laboratories, Inc. These connectors are ideal for use with medical equipment and test instrumentation where safety cannot be compromised.

  • Bayonet coupling mechanism provides quick mating and unmating
  • 50 OHM and 75 OHM impedance designs allow customers to match system requirements
  • 50 OHM and 75 OHM connectors are intermateable
  • Four grades of connectors are available for military, industrial, commercial and performance applications

Good for use in antennas, base stations, broadcast, cable assemblies, computers/LANs, radios, satellite communications, surge protection, instrumentation, oscilloscopes, and medical equipment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires