Select Country and Language Canada / French
Changer de pays
1591030-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1591030-1 | Ethernet Media Converter, SC Duplex, Single-mode, Fast Ethenet (10/100BASET-Tx and 100BASE-Fx), power adapter for US 120 V AC

  • Réf. fabricant 1591030-1
  • PART #274911
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASEFX
Description

This part is discontinued by the supplier with no suggested replacement.