Select Country and Language Canada / French
Changer de pays
15GC10 | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | 15GC10 | Audio/Video Connector, D-Sub, 15-Pin, GenderChanger Bulk Connector, 10 Pack

  • Réf. fabricant 15GC10
  • PART #368039
Type: GENDER CHANGER
Description

Hubbell's high-density 15-pin gender changer provides an easy way to run VGA style applications. The high performance, high quality video connection is designed for minimal signal loss delivering a video stream to the viewing device.
Providing flexibility and ease-of-use for VGA applications, our DB15 gender changer fits into a high-density 1 unit iSTATION(TM) module allowing for 2 additional units to be placed into a single-gang face plate for additional applications.

Caractéristiques
  • iSTATION(TM) Front-Loading Footprint
  • Seamless Hubbell System Integration
  • Transmit RGBHV Video Signal
  • High Quality Connection
Applications

Supports projectors, flat panel monitors, smart whiteboard technology, and desktop and laptop computers.

Spécifications
  • High density 15-pin D-Sub connector female to female coupler
  • iSTATION(TM) Mounting Flexibility
  • Easy termination
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires